TP
PROTEKTIVE PAK

Corrugated Shelf Bin, 200 lb. Test Rating, Black, 4-1/2"H x 18"L x 8"W, 1EA

  • Item # 31AR34
  • My Part #
  • Mfr. Model # 37109
  • Catalog Page # N/A
  • UNSPSC # 24112003
Corrugated Shelf Bin, 200 lb. Test Rating, Black, 4-1/2"H x 18"L x 8"W, 1EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12.15 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Convenient and economical way to store static sensitive electronic devices. Constructed of impregnated corrugated material to provide greater durability than coated or printed material. Reusable and 100% recyclable. Feature a buried shielding layer to minimize sloughing and rub-off contamination.

•Made from 100% recycled materials
•Shipped knocked down, easy to assemble

View More

Technical Specs

  • Test Rating 200 lb.
  • Outside Height 4-1/2"
  • Outside Length 18"
  • Outside Width 8"
  • Max. No. of Bins/36-In. Wide Shelf 4
  • Max. No. of Bins/48-In. Wide Shelf 6
  • ESD Conductive Yes
  • Color Black
  • Corrugated Bin Item Corrugated Shelf Bin
  • Material Cardboard
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.