Skip Content


Corrugated Container Lid, Black, 2-1/4"H x 20-1/8"L x 16"W, 1EA

  • Item # 31AR59
  • My Part #
  • Mfr. Model # 37554
  • Catalog Page # N/A
  • UNSPSC # 24112003
ESD Conductive Lid,19-3/8x15-3/4x2-1/8in close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $12.35 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This PROTEKTIVE PAK ESD conductive lid is impregnated corrugated material to help shield ESD sensitive items from charges and electrostatic discharges, container is sold separately. Static dissipative surface resistance of 1 x 106 to less than 1 x 109 ohms per ANSI/ESD STM11.11. The buried shielding layer helps minimize the possibility of sloughing and abrasion contamination. 100% recycled material and is 100% recyclable.

View More

Technical Specs

  • Outside Height 2-1/4"
  • Outside Length 20-1/8"
  • Outside Width 16"
  • ESD Conductive Yes
  • Color Black
  • Inside Height 2-1/8"
  • Inside Length 19-3/8"
  • Inside Width 15-3/4"
  • Corrugated Bin Item Corrugated Container Lid
  • Standards ANSI/ESD S20.20, ANSI/ESD S541
  • Surface Resistivity Less Than 109 ohm/sq.
  • Material Cardboard
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.