Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WV
PROTECTOR C

Case, 24-1/4 L, 19-7/16 W, 8-11/16 D, Tan

  • Item# 3LZL1
  • Mfr. Model# 1600
  • Catalog Page# N/A
  • Catalog Group# E0244
  • UNSPSC# 53121705
Case,24-1/4 L,19-7/16 W,8-11/16 D,Tan close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $58.00 / each

Price $334.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 16.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Watertight, crushproof, and dustproof, this case features a strong open cell core with solid wall design. Includes an automatic pressure equalization valve, O-ring seal, stainless steel padlock protectors, and a comfortable rubber over-molded handle.

View More

Technical Specs

  • Item Protective Case
  • Overall Length 24-1/4"
  • Overall Width 19-7/16"
  • Overall Depth 8-11/16"
  • Load Capacity 20 lb.
  • Inside Depth 7-7/8"
  • Inside Length 21-7/16"
  • Inside Width 16-1/2"
  • Lid Depth 3"
  • Bottom Depth 4"
  • Material ABS Thermoplastic
  • Volume Capacity 3920 cu. in.
  • Color Tan
  • Weight 13.9 lb.
  • Latch Surface
  • Mfr. Series Medium-Duty
  • Features Aluminum Frame, Piano Hinge, Medium-Duty Valance, Golf-Grip Handle, Cast Chrome Key Locks, Standard Pick N Pluck(TM) Cubed Foam
  • Standards IP67, MIL C-4150J, Def Stan 81-41/STANAG 4280
  • Includes Foam Filled with Layers of Pick N Pluck(TM) Cubed Foam, Flat Bottom Cushion, Convoluted and/or Flat Cushion in Lid
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.