Skip Content

TP
PROTECTOR AIRO

52 to 62 dBA Steel Filtered Hood

  • Item # 52RY48
  • My Part #
  • Mfr. Model # 184310000
  • Catalog Page # N/A
  • UNSPSC # 41103502
Vertical Flow Station,54-13/64" H close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $16,350.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 475.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Filtered Hood
  • Filter Type Carbon
  • CFM 135
  • Overall Height 54-13/64"
  • Overall Width 36"
  • Overall Length 31-45/64"
  • Inside Height 36"
  • Inside Length 31-5/16"
  • Inside Width 26-13/64"
  • Opening Size 16"
  • HP 0.33
  • Voltage 115
  • Number of Filters Required 2
  • Range 52 to 62 dBA
  • Material Steel
  • Compliance UL 61010-1, CAN/CSA C22.2 No. 61010.1, SEFA 9-2010, DH III, ASHRAE 110-95, ANSI Z9.5-2011, AFNOR NF-X 15-211, ASTM E84-09C, SEFA 8-2010, Cabinet Surface Finish Tests
  • Width 36"
  • Depth 31-45/64"
  • Height 54"
  • Voltage (AC) 115
  • Series Protector(R) Airo(TM)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.