Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PROTECT-A-BED

Twin Non Woven Box Spring Encasement with 9" Pocket Size, White

  • Item# 46E446
  • Mfr. Model# BOB1001
  • Catalog Page# 1572
  • UNSPSC# 52121504
Twin Non Woven Box Spring Encasement with 9" Pocket Size, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $307.25 / pkg. of 10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 15.5 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The encasement extends an impenetrable barrier that protects against bed bug entry and exit, along with other irritants.

View More

Technical Specs

  • Item Box Spring Encasement
  • Size Twin
  • Pocket Size 9"
  • Length 75"
  • Width 38"
  • Color White
  • Protects From Bed Bug, Dust Mites, Allergies, Waterproof, Pet Dander
  • Seam Yes
  • Fabric Non Woven
  • Washing Instructions Machine Wash Warm, No Bleach, Tumble Dry Medium, Wash with Other Towels or Linens
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.