Skip Content

 
PROTECTA

Shock-Absorbing Tie-Back Lanyard

Shock-Absorbing Tie-Back Lanyard close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Working Length 6 ft. 
  • Extended Fall Length 9-1/2 ft. 
  • Weight Capacity 310 lb. 
  • Line Material Polyester 
  • Strap Width 1" 
  • Color Red 
Number of Legs
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Number of Legs
Price
Qty
Please use Qty box to add item(s) to cart.
1340040
1

$106.95 / each

Enter location to check availability
Catalog Page #  2200 

Price $106.95 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 1
  • Line Material Polyester
  • Strap Width 1"
  • Color Red
1340060
2

$146.15 / each

Enter location to check availability
Catalog Page #  2200 

Price $146.15 / each

Technical Specs

  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Polyester
  • Strap Width 1"
  • Color Red
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More