Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PROTECTA

Tie-Back Lanyard, 2 Leg, Nylon, Yellow

  • Item# 2UZW4
  • Mfr. Model# CE550AW1-SN
  • Catalog Page# N/A
  • UNSPSC# 46182301
Tie-Back Lanyard,2 Leg,Nylon,Yellow close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Shock-Absorbing Tie-Back Lanyard
  • Working Length 6 ft.
  • Extended Fall Length 9-1/2 ft.
  • Weight Capacity 310 lb.
  • Number of Legs 2
  • Line Material Nylon
  • Hardware Material Alloy Steel
  • Color Yellow
  • Strap Width 1"
  • Visual Load Indicator Yes
  • Locking Anchorage Connection Hook Type ALC
  • Anchorage Hook Gate Opening 2/3"
  • Locking Harness Connection Hook Type Snap
  • Harness Hook Gate Opening 3/4"
  • Tensile Strength 6000 lb.
  • Standards ANSI, OSHA
  • For Use With Harness, Anchor
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.