Skip Content

C3
3M PROTECTA

Self-Retracting Lifeline, Max. Working Load: 420 lb., Line Material: Galvanized Steel, Red

  • Item # 6ZLP4
  • My Part #
  • Mfr. Model # 3590670
  • Catalog Page # 1845
  • UNSPSC # 46182301
Slf-Retracting Lifeline,100ft,Glvnzd Stl close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,415.04 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 33.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rebel™ Self-Retracting Lifelines
Thermoplastic housing is lightweight, compact, and durable. Feature swivel housing, snap hook, and swivel hook. Corrosion-resistant.
• Meet OSHA and ANSI standards

View More

Technical Specs

  • Item Self-Retracting Lifeline
  • SRL Length 100 ft.
  • SRL Item Self-Retracting Lifeline
  • Number of Legs 2
  • Max. Working Load 420 lb.
  • Line Material Galvanized Steel
  • SRL Housing Material Thermoplastic
  • SRL Weight 6.3 lb.
  • Anchorage Hook Type Carabiner
  • Fall Braking System Inertia
  • Harness Hook Type Quick Connect
  • Tensile Strength 4900 lb.
  • Visual Load Indicator No
  • Harness Hook Gate Opening 3/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.