Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PROTECTA

33 ft. Self-Retracting Lifeline with 420 lb. Weight Capacity, Red

  • Item# 6ZLP1
  • Mfr. Model# 3590500
  • Catalog Page# 2198
  • UNSPSC# 46182301
33 ft. Self-Retracting Lifeline with 420 lb. Weight Capacity, Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $739.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 15.45 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Rebel™ Self-Retracting Lifelines
Thermoplastic housing is lightweight, compact, and durable. Feature swivel housing, snap hook, and swivel hook. Corrosion-resistant.
• Meet OSHA and ANSI standards

View More

Technical Specs

  • Item Self-Retracting Lifeline
  • Length 33 ft.
  • Line Material Galvanized Steel
  • Housing Material Thermoplastic
  • Weight Capacity 420 lb.
  • Visual Load Indicator Yes
  • Cable Dia. 3/16"
  • Number of Legs 1
  • Locking Anchorage Connection Hook Type Carabiner
  • Locking Harness Connection Hook Type Snap Hook
  • Harness Hook Gate Opening 3/4"
  • Tensile Strength 4200 lb.
  • Color Red
  • Braking System Inertia
  • Standards ANSI Z359, OSHA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by Beautiful design and function is excellent, lightweight March 30, 2014
  • 2016-08-28 T04:42:06.004-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_6ZLP1, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.