Skip Content

 
PROTECTA

Positioning Lanyard

Positioning Lanyard close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Positioning Lanyard 
  • Weight Capacity 310 lb. 
Length
Please Select
Line Material
Please Select
Number of Legs
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Length
Line Material
Number of Legs
Price
Qty
Please use Qty box to add item(s) to cart.
1350200
22"
Galvanized Steel
2

$96.05 / each

Enter location to check availability
Catalog Page #  2201 

Price $96.05 / each

Technical Specs

  • Item Positioning Lanyard
  • Length 22"
  • Line Material Galvanized Steel
  • Number of Legs 2
  • Weight Capacity 310 lb.
1385501
6 ft.
Nylon Rope
1

$62.35 / each

Enter location to check availability
Catalog Page #  2201 

Price $62.35 / each

Technical Specs

  • Item Positioning Lanyard
  • Length 6 ft.
  • Line Material Nylon Rope
  • Number of Legs 1
  • Weight Capacity 310 lb.
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More