Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

WV
3M PROTECTA

PRO™ Full Body Harness with 420 lb. Weight Capacity, Red, M/L

  • Item # 3PUA5
  • My Part #
  • Mfr. Model # 1191237
  • Catalog Page # N/A
  • Catalog Group # E7790
  • UNSPSC # 46182306
PRO™ Full Body Harness with 420 lb. Weight Capacity, Red, M/L close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $66.60 / each

Web Price $70.10

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 3.35 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Pro™ full-body harness features tongue buckle leg straps and parachute torso adjusters for comfort and safety. It also features polyester web construction for durability. Impact indicators notify users if the harness has sustained a fall and is no longer fit for service. Protected labels. Back D-ring. Built-in lanyard keepers hold excess line to help prevent tripping and entanglements.

View More

Technical Specs

  • Item Full Body Harness
  • Harness Application General Industry
  • Harness Size M/L
  • Weight Capacity 420 lb.
  • Back D-Ring Yes
  • Front D-Ring No
  • Side D-Rings No
  • Shoulder Strap Buckles None
  • Chest Strap Buckles None
  • Leg Strap Buckles Tongue
  • Subpelvic Strap No
  • Color Red
  • Webbing Material Polyester
  • Tensile Strength 5000 lb.
  • Standards ANSI Z359.1, A10.32, CE, CSA Z259.10-06, EN361, EN358, OSHA
  • Series PRO(TM)
  • Includes Polyethylene Pad, VInyl Labels and a Label Cover, Built-In Impact Indicator, Leg and Hip Padding
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.