Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
PROTECTA

Full Body Harness, Harness Size: M/L, Weight Capacity: 420 lb., Red/Gray

  • Item# 3YNK5
  • Mfr. Model# 1191209
  • Catalog Page# 1838
  • Catalog Group# E7791
  • UNSPSC# 46182306
Full Body Harness, Harness Size: M/L, Weight Capacity: 420 lb., Red/Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $134.85 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.5 lbs.
Country of Origin Canada Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Protecta® Pro™ harness features a comfortable X-design with padding on shoulders, back, and legs. Removable body belt and hip pad provide added lumbar support and positioning and tool-carry options. Spring-loaded torso buckles and tongue-buckle legs allow fast, easy adjustment. 2 lanyard keepers hold line when not in use to help prevent tripping and entanglements.

View More

Technical Specs

  • Item Full Body Harness
  • Harness Application Construction
  • Harness Size M/L
  • Weight Capacity 420 lb.
  • Back D-Ring Yes
  • Front D-Ring No
  • Side D-Rings Yes
  • Shoulder Strap Buckles None
  • Chest Strap Buckles Friction / Pass-Through
  • Leg Strap Buckles Tongue
  • Subpelvic Strap Yes
  • Color Red/Gray
  • Webbing Material Polyester
  • Stretchable No
  • Tensile Strength 6000 lb.
  • Standards ANSI, OSHA
  • Series PRO(TM)
  • Includes Hip Pad
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.