Skip Content

 
PROTECTA

Body Belt

Body Belt close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Body Belt 
  • Number of Anchor Points
  • Buckle Type Tongue 
Size
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Size
Price
Qty
Please use Qty box to add item(s) to cart.
1091014
M/L, Fits Waist Size 36 to 48"

$115.95 / each

Enter location to check availability
Catalog Page #  NA

Price $115.95 / each

Technical Specs

  • Item Body Belt
  • Size M/L, Fits Waist Size 36 to 48"
  • Number of Anchor Points 2
  • Buckle Type Tongue
1091013
S, Fits Waist Size 32 to 40"

$115.95 / each

Enter location to check availability
Catalog Page #  NA

Price $115.95 / each

Technical Specs

  • Item Body Belt
  • Size S, Fits Waist Size 32 to 40"
  • Number of Anchor Points 2
  • Buckle Type Tongue
1091015
XL, Fits Waist Size 44 to 52"

$115.95 / each

Enter location to check availability
Catalog Page #  NA

Price $115.95 / each

Technical Specs

  • Item Body Belt
  • Size XL, Fits Waist Size 44 to 52"
  • Number of Anchor Points 2
  • Buckle Type Tongue
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More