Navigation Menu New

Access My Account, Order History, Lists and more here.

60NJ15 BAS0166 UNSPSC # 52121512

Standard Jersey Knit Pillow Cover, White

  • Item # 60NJ15
  • Mfr. Model # BAS0166
  • UNSPSC # 52121512
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Standard Jersey Knit Pillow Cover, White

  • Item # 60NJ15
  • Mfr. Model # BAS0166
  • UNSPSC # 52121512
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Pillow Cover
  • Size Standard
  • Material Polyester, Polyurethane
  • Length 21 in
  • Width 27 in
  • Color White
  • Type Waterproof
  • Protects From Bed Bug, Dust Mites, Allergies, Waterproof, Pet Dander
  • Seam Yes
  • Corners Zipper
  • Fabric Jersey Knit
  • Washing Instructions Machine Wash Hot, Tumble Dry Medium, Wash with Other Towels or Sheets, Close Zipper Before Washing, Do Not Dry Clean, Iron or Bleach
  • Standards ASTM F1671 Level 4 Barrier, FDA Class 1 Medical Device
Back to Top