Navigation Menu New

Access My Account, Order History, Lists and more here.

40JF74 BAS0166 UNSPSC # 52121512

Standard 100% Polyester Pillow Protector, White

  • Item # 40JF74
  • Mfr. Model # BAS0166
  • UNSPSC # 52121512
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

This pillow protector creates your own healthy, anti-allergy sleep zone. Waterproof case protects your pillow from all liquid stains, as it zippers over the pillow for an easy fit. The polyester surface is cool and comfortable, enabling you to get the good night's rest you deserve.

Tap image to zoom.

Roll over image to zoom.

Standard 100% Polyester Pillow Protector, White

  • Item # 40JF74
  • Mfr. Model # BAS0166
  • UNSPSC # 52121512
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

This pillow protector creates your own healthy, anti-allergy sleep zone. Waterproof case protects your pillow from all liquid stains, as it zippers over the pillow for an easy fit. The polyester surface is cool and comfortable, enabling you to get the good night's rest you deserve.

Technical Specs

  • Item Pillow Protector
  • Size Standard
  • Length 27 in
  • Width 21 in
  • Color White
  • Protects From Bed Bug, Dust Mites, Allergies, Waterproof, Pet Dander
  • Seam Yes
  • Fabric 100% Polyester
  • Washing Instructions Machine Wash Hot, No Bleach, Tumble Dry Medium, Wash with Other Towels or Linens

This pillow protector creates your own healthy, anti-allergy sleep zone. Waterproof case protects your pillow from all liquid stains, as it zippers over the pillow for an easy fit. The polyester surface is cool and comfortable, enabling you to get the good night's rest you deserve.

Back to Top