Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PROTECT-A-BED

King Terry Cotton Mattress Pad with 22" Pocket Size, White

  • Item# 46E476
  • Mfr. Model# P 0142
  • Catalog Page# 1572
  • UNSPSC# 52121506
King Terry Cotton Mattress Pad with 22" Pocket Size, White close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $463.25 / pkg. of 8

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 25.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Durable ultra-thin fabric has 4-way stretch barrier that can be laundered over 200 times. Guards against bacteria, human contamination, and other irritants.

View More

Technical Specs

  • Item Mattress Pad
  • Size King
  • Pocket Size 22"
  • Length 80"
  • Width 76"
  • Color White
  • Protects From Dust Mites, Allergies, Waterproof
  • Seam Yes
  • Fabric Terry Cotton
  • Washing Instructions Machine Wash Hot, No Bleach, Tumble Dry Medium, Wash with Other Towels or Linens
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.