Navigation Menu New

Access My Account, Order History, Lists and more here.

46E429 BOM1609 UNSPSC # 52121504

Hotel King 100% Polyester Mattress Encasement with 9 in Pocket Size, White

  • Item # 46E429
  • Mfr. Model # BOM1609
  • UNSPSC # 52121504
  • Catalog Page # 1469 1469
Country of Origin China. Country of Origin is subject to change.

The 6-sided waterproof protection has a 3-sided zipper system with Secure Seal® to provide a barrier against bed bug entry, exit, bites, and human contamination.

Tap image to zoom.

Roll over image to zoom.

Hotel King 100% Polyester Mattress Encasement with 9 in Pocket Size, White

  • Item # 46E429
  • Mfr. Model # BOM1609
  • UNSPSC # 52121504
  • Catalog Page # 1469 1469
Country of Origin China. Country of Origin is subject to change.

The 6-sided waterproof protection has a 3-sided zipper system with Secure Seal® to provide a barrier against bed bug entry, exit, bites, and human contamination.

Technical Specs

  • Item Mattress Encasement
  • Size Hotel King
  • Pocket Size 9 in
  • Length 80 in
  • Width 72 in
  • Color White
  • Protects From Bed Bug, Dust Mites, Allergies, Waterproof, Pet Dander
  • Seam Yes
  • Fabric 100% Polyester
  • Washing Instructions Machine Wash Hot, No Bleach, Tumble Dry Medium, Wash with Other Towels or Linens

The 6-sided waterproof protection has a 3-sided zipper system with Secure Seal® to provide a barrier against bed bug entry, exit, bites, and human contamination.

Back to Top