Navigation Menu New

Access My Account, Order History, Lists and more here.

60NJ13 BAS0128 UNSPSC # 52121506

Full Jersey Knit Mattress Pad Protector with 14 in Pocket Size, White

  • Item # 60NJ13
  • Mfr. Model # BAS0128
  • UNSPSC # 52121506
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Full Jersey Knit Mattress Pad Protector with 14 in Pocket Size, White

  • Item # 60NJ13
  • Mfr. Model # BAS0128
  • UNSPSC # 52121506
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Mattress Pad Protector
  • Size Full
  • Material Polyester, Polyurethane
  • Pocket Size 14 in
  • Length 75 in
  • Width 54 in
  • Color White
  • Type Waterproof
  • Protects From Bed Bug, Dust Mites, Allergies, Waterproof, Pet Dander
  • Seam Yes
  • Corners Elastic Fitted
  • Fabric Jersey Knit
  • Washing Instructions Machine Wash Hot, Tumble Dry Medium, Wash with Other Towels or Sheets, Close Zipper Before Washing, Do Not Dry Clean, Iron or Bleach
  • Standards ASTM F1671 Level 4 Barrier, FDA Class 1 Medical Device
Back to Top