Navigation Menu New

Access My Account, Order History, Lists and more here.

60NJ09 BOM1306 UNSPSC # 56101508

Full Jersey Knit Mattress Encasement with 4 in to 8 in Pocket Size, White

  • Item # 60NJ09
  • Mfr. Model # BOM1306
  • UNSPSC # 56101508
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

Full Jersey Knit Mattress Encasement with 4 in to 8 in Pocket Size, White

  • Item # 60NJ09
  • Mfr. Model # BOM1306
  • UNSPSC # 56101508
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Mattress Encasement
  • Size Full
  • Material Polyester, Polyurethane
  • Pocket Size 4 in to 8 in
  • Length 75 in
  • Width 54 in
  • Color White
  • Type Waterproof
  • Protects From Bed Bug, Dust Mites, Allergies, Waterproof, Pet Dander
  • Seam Yes
  • Corners Zipper
  • Fabric Jersey Knit
  • Washing Instructions Machine Wash Hot, Tumble Dry Medium, Wash with Other Towels or Sheets, Close Zipper Before Washing, Do Not Dry Clean, Iron or Bleach
  • Standards ASTM F1671 Level 4 Barrier, Certified asthma and allergy friendly AAFA, FDA Class 1 Medical Device
Back to Top