ST
PROTEAM

Vacuum Hose, 1-1/2" Hose Dia., 4 ft. Hose Length, Plastic, Black

  • Item # 30J416
  • My Part #
  • Mfr. Model # 103048
  • Catalog Page # N/A
  • UNSPSC # 46182104
Vacuum Hose,  1-1/2" Hose Dia.,  4 ft. Hose Length,  Plastic,  Black close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Cleaning Equipment and Vacuum Cleaners~Vacuum Cleaner Hoses


$29.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.55 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Flexible vacuum hoses bend around obstacles and under equipment or furnishing without losing suction. They connect to vacuums to provide flexibility for picking up dust and debris from hard-to-reach areas.

Vacuum hoses attach to a vacuum cleaner's intake port to draw in dirt and debris. They connect with compatible attachments to extend their length or adapt to specialized jobs, such as cleaning crevices and upholstery. They're used as replacements for hoses that are worn, damaged, or no longer maintain suction.

View More

Technical Specs

  • Hose Product Grouping Vacuum Hose
  • Hose Dia. 1-1/2"
  • Hose Length 4 ft.
  • Material Plastic
  • For Vacuum Type Backpack Vacuum
  • Fits Vacuum Brand ProTeam
  • Fits Vacuum Models Super Coach Pro 6, Super Coach Pro 10, Super Coach, QuarterVac, MegaVac, AviationVac, QuietPro, GoFree Flex Pro, LineVacer ProTeam Backpack Vacuums
  • Color Black
  • Item Vacuum Hose
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms