Floor Tools & Nozzles

11 products found with these common attributes:
  • Brand PROTEAM
Narrow your results by
For Hose Diameter
Please Select
Material
Please Select
Diameter
Please Select
Length
Please Select
Width
Please Select
Depth
Please Select

Brand

P PROTEAM
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
For Hose Diameter
Material
Diameter
Length
Width
Depth
Price
Qty
Please use Qty box to add item(s) to cart.
Floor Tools and Nozzles,  For Hose Diameter 1 1/4 in,  Plastic,  12 1/4 in Length,  2 1/2 in Width
103085
1 1/4 in
Plastic
1 1/4 in
12 1/4 in
2 1/2 in
5 1/8 in

$48.25 / each

Enter location to check availability
Catalog Page #  NA

Web Price $48.25 / each

Technical Specs

  • For Hose Diameter 1 1/4 in
  • Material Plastic
  • Diameter 1 1/4 in
  • Length 12 1/4 in
  • Width 2 1/2 in
  • Depth 5 1/8 in
Floor Tools and Nozzles,  For Hose Diameter 1 1/2 in,  Aluminum,  12 in Length,  3 in Width
100155
1 1/2 in
Aluminum
1 1/2 in
12 in
3 in
6 in

$51.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $51.00 / each

Technical Specs

  • For Hose Diameter 1 1/2 in
  • Material Aluminum
  • Diameter 1 1/2 in
  • Length 12 in
  • Width 3 in
  • Depth 6 in
Floor Tools and Nozzles,  For Hose Diameter 1 1/2 in,  Plastic,  12 in Length,  8 1/4 in Width
836357
1 1/2 in
Plastic
1 1/2 in
12 in
8 1/4 in
11 in

$76.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $76.00 / each

Technical Specs

  • For Hose Diameter 1 1/2 in
  • Material Plastic
  • Diameter 1 1/2 in
  • Length 12 in
  • Width 8 1/4 in
  • Depth 11 in
Floor Tools and Nozzles,  For Hose Diameter 1 1/2 in,  Plastic,  13 7/8 in Length,  2 5/8 in Width
100147
1 1/2 in
Plastic
1 1/2 in
13 7/8 in
2 5/8 in
4 in

$59.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $59.00 / each

Technical Specs

  • For Hose Diameter 1 1/2 in
  • Material Plastic
  • Diameter 1 1/2 in
  • Length 13 7/8 in
  • Width 2 5/8 in
  • Depth 4 in
Floor Tools and Nozzles,  For Hose Diameter 1 1/2 in,  Plastic,  14 in Length,  2 in Width
107527
1 1/2 in
Plastic
1 1/2 in
14 in
2 in
10 in

$40.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $40.00 / each

Technical Specs

  • For Hose Diameter 1 1/2 in
  • Material Plastic
  • Diameter 1 1/2 in
  • Length 14 in
  • Width 2 in
  • Depth 10 in
Floor Tools and Nozzles,  For Hose Diameter 1 1/2 in,  Plastic,  14 in Length,  2 in Width
107528
1 1/2 in
Plastic
1 1/2 in
14 in
2 in
10 in

$43.25 / each

Enter location to check availability
Catalog Page #  NA

Web Price $43.25 / each

Technical Specs

  • For Hose Diameter 1 1/2 in
  • Material Plastic
  • Diameter 1 1/2 in
  • Length 14 in
  • Width 2 in
  • Depth 10 in
Floor Tools and Nozzles,  For Hose Diameter 1 1/2 in,  Plastic,  14 1/8 in Length,  2 1/4 in Width
107016
1 1/2 in
Plastic
1 1/2 in
14 1/8 in
2 1/4 in
3 7/8 in

$53.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $53.50 / each

Technical Specs

  • For Hose Diameter 1 1/2 in
  • Material Plastic
  • Diameter 1 1/2 in
  • Length 14 1/8 in
  • Width 2 1/4 in
  • Depth 3 7/8 in
Floor Tools and Nozzles,  For Hose Diameter 1 1/2 in,  Plastic,  14 1/4 in Length,  2 1/2 in Width
100730
1 1/2 in
Plastic
1 1/2 in
14 1/4 in
2 1/2 in
4 5/8 in

$31.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $31.00 / each

Technical Specs

  • For Hose Diameter 1 1/2 in
  • Material Plastic
  • Diameter 1 1/2 in
  • Length 14 1/4 in
  • Width 2 1/2 in
  • Depth 4 5/8 in
Floor Tools and Nozzles,  For Hose Diameter 1 1/2 in,  Plastic,  14 1/2 in Length,  2 3/4 in Width
100623
1 1/2 in
Plastic
1 1/2 in
14 1/2 in
2 3/4 in
4 1/2 in

$73.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $73.50 / each

Technical Specs

  • For Hose Diameter 1 1/2 in
  • Material Plastic
  • Diameter 1 1/2 in
  • Length 14 1/2 in
  • Width 2 3/4 in
  • Depth 4 1/2 in
Floor Tools and Nozzles,  For Hose Diameter 1 1/2 in,  Plastic,  14 5/8 in Length,  2 1/8 in Width
106245
1 1/2 in
Plastic
1 1/2 in
14 5/8 in
2 1/8 in
5 1/2 in

$80.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $80.00 / each

Technical Specs

  • For Hose Diameter 1 1/2 in
  • Material Plastic
  • Diameter 1 1/2 in
  • Length 14 5/8 in
  • Width 2 1/8 in
  • Depth 5 1/2 in
Floor Tools and Nozzles,  For Hose Diameter 1 1/2 in,  Plastic,  15 1/4 in Length,  2 1/8 in Width
106246
1 1/2 in
Plastic
1 1/2 in
15 1/4 in
2 1/8 in
6 1/8 in

$83.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $83.50 / each

Technical Specs

  • For Hose Diameter 1 1/2 in
  • Material Plastic
  • Diameter 1 1/2 in
  • Length 15 1/4 in
  • Width 2 1/8 in
  • Depth 6 1/8 in
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More