Disposable Bag, Corded Upright Vacuums

3 products found with these common attributes:
  • Brand PROTEAM
  • Vacuum Product Grouping Upright Vacuum
  • Vacuum Collection Type Disposable Bag
  • Vacuum Filtration Type Standard
  • Vacuum Capacity 1 gal
Narrow your results by
Cleaning Path Width
Please Select
Vacuum Air Flow
Please Select
Weight
Please Select
Sound Level
Please Select
Power Cord Length
Please Select
Standards
Please Select

Brand

P PROTEAM
Clear All
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Cleaning Path Width
Vacuum Air Flow
Weight
Sound Level
Power Cord Length
Standards
Price
Qty
Please use Qty box to add item(s) to cart.
Upright Vacuum,  Disposable Bag,  12 in Cleaning Path Width,  100 cfm,  17.0 lb Weight
107329
12 in
100 cfm
17.0 lb
69 dB
40 ft
CRI, UL

$520.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $520.00 / each

Technical Specs

  • Vacuum Product Grouping Upright Vacuum
  • Vacuum Collection Type Disposable Bag
  • Vacuum Filtration Type Standard
  • Cleaning Path Width 12 in
  • Vacuum Air Flow 100 cfm
  • Weight 17.0 lb
  • Sound Level 69 dB
  • Vacuum Capacity 1 gal
  • Power Cord Length 40 ft
  • Standards CRI, UL
Cordless Upright Vacuum,  14 in Cleaning Path Width,  68 cfm,  13.9 lb Weight
107503
14 in
68 cfm
13.9 lb
82 dB
40 ft
UL Listed

$580.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $580.00 / each

Technical Specs

  • Vacuum Product Grouping Upright Vacuum
  • Vacuum Collection Type Disposable Bag
  • Vacuum Filtration Type Standard
  • Cleaning Path Width 14 in
  • Vacuum Air Flow 68 cfm
  • Weight 13.9 lb
  • Sound Level 82 dB
  • Vacuum Capacity 1 gal
  • Power Cord Length 40 ft
  • Standards UL Listed
Upright Vacuum,  Disposable Bag,  15 in Cleaning Path Width,  100 cfm,  18.0 lb Weight
107330
15 in
100 cfm
18.0 lb
69 dB
50 ft
CRI, UL

$572.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $572.00 / each

Technical Specs

  • Vacuum Product Grouping Upright Vacuum
  • Vacuum Collection Type Disposable Bag
  • Vacuum Filtration Type Standard
  • Cleaning Path Width 15 in
  • Vacuum Air Flow 100 cfm
  • Weight 18.0 lb
  • Sound Level 69 dB
  • Vacuum Capacity 1 gal
  • Power Cord Length 50 ft
  • Standards CRI, UL
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms