NC
PROTEAM

Cordless Upright Vacuum, 14 in Cleaning Path Width, 68 cfm, 13.9 lb Weight

  • Item # 55EX09
  • My Part #
  • Mfr. Model # 107503
  • Catalog Page # N/A
  • UNSPSC # 47121602
Cordless Upright Vacuum,  14 in Cleaning Path Width,  68 cfm,  13.9 lb Weight close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Cleaning~Cleaning Equipment and Vacuum Cleaners~Cordless Upright Vacuums


$580.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 27.6 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Vacuum Product Grouping Upright Vacuum
  • Vacuum Power Source Corded
  • Vacuum Collection Type Disposable Bag
  • Vacuum Capacity 1 gal
  • Vacuum Filtration Type Standard
  • Vacuum Pickup Type Dry
  • Cleaning Path Width 14 in
  • Vacuum Air Flow 68 cfm
  • Static Pressure 25 in
  • Sound Level 82 dB
  • Weight 13.9 lb
  • Motor Efficiency Type Brushed
  • Number of Motor Stages 1
  • Power 400 W
  • Current 3.4 A
  • Frequency 60 Hz
  • Voltage 120 V
  • Includes Battery No
  • No. Batteries Included 0
  • Includes Charger No
  • Height 12 1/2 in
  • Length 48 in
  • Width 14 1/2 in
  • Head Height Adjustment 2-Position
  • Power Cord Length 40 ft
  • Plug Type Three Prong
  • Series FreeFlex
  • Features Animated Dashboard, Improved Indoor Air Quality, Intercept Micro Filter Bag, Lightweight, Low Profile
  • Includes (2) Micro Cloth Filters, Clog Tool
  • Standards UL Listed
  • Item Cordless Upright Vacuum
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Related Products