Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PROTEAM

Backpack Vacuum Cleaner, 6 qt., 7.2A

  • Item# 5TZH8
  • Mfr. Model# 103024
  • Catalog Page# N/A
  • UNSPSC# 47121602
Backpack Vacuum Cleaner,6 qt.,7.2A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $931.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 21.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

ProTeam Backpack/Compact Vacuums
• Each includes a 2-piece, 2-bend, 56" aluminum wand, 14" floor tool, 17" crevice tool, 3" dust brush, and 5" upholstery tool 4-level filtration system captures 99.9% of harmful particulates
Each exceeds Carpet and Rug Institute standards and the requirements of the U.S. Green Building Council's LEED rating system on performance and filtration.

View More

Technical Specs

  • Item Backpack Vacuum Cleaner
  • Amps 7.2
  • Air Flow 106 cfm
  • Series Industrial
  • Tank Size 6 qt.
  • Static Pressure 82"
  • Net Weight 10 lb.
  • Cord Length 50 ft.
  • Voltage 120
  • Watts 864
  • Sound Level dBA 68
  • Diameter 6-1/2"
  • Height 24"
  • Hose Dia. 1-1/2"
  • Hose Length 4 ft. 6 In.
  • Hz 400
  • Warranty 3 yr.
  • Includes Telescopic Chrome Wand, Scalloped Carpet Tool, Accessories and Adapters, Aviation Kit 2
  • Standards UL 1017
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.