Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
PROTEAM

Backpack Vacuum Cleaner, 10 qt., 6.2A

  • Item# 5TZH4
  • Mfr. Model# 100277
  • Catalog Page# 1406
  • UNSPSC# 47121602
Backpack Vacuum Cleaner,10 qt.,6.2A close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $708.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 25.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Eliminate stress and fatigue with ergonomically designed handles and 2-pc. back plate. Include 36" 1-bend bulk pick-up tool. For use in highly sensitive areas with delicate equipment. Appropriate for lead paint renovations under the EPA's RRP rule. 4-level filtration system captures 99.9% of harmful particulates. LEED rated performance and filtration. Meet Carpet and Rug Institute standards.

View More

Technical Specs

  • Item Backpack Vacuum
  • Amps 6.2
  • Air Flow 124 cfm
  • Series Industrial
  • Vacuum Capacity 2-1/2 gal.
  • Filter Type HEPA
  • Vacuum Filter Foam
  • Static Pressure 75"
  • Net Weight 13 lb.
  • Cord Length 50 ft.
  • Voltage 120
  • Watts 744
  • Sound Level dBA 64 dBA
  • Number of Motor Stages 2
  • Diameter 8-1/2"
  • Height 27"
  • Hose Dia. 1-1/2"
  • Hose Length 4 ft. 6 In.
  • Hz 60
  • Warranty 3 yr.
  • Includes Aluminum Wand, Bulk Pick-up Tool, Scalloped Floor Tool And Accessories, High Filtration Kit
  • Standards UL 1017
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Backpack Vacuum Cleaner,10 qt.,6.2A is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from Works great but heavy. Filter bags hold lots of dirt before you lose suction power.
Date published: 2013-01-15
  • y_2017, m_2, d_18, h_4
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_5TZH4, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.