Navigation Menu New

Access My Account, Order History, Lists and more here.

33KE27 107118 UNSPSC # 47121602

Tap image to zoom.

Roll over image to zoom.

Backpack Vacuum, Corded, 150 cfm, Standard Vacuum Filtration Type, 10 lb, 1 1/2 gal

  • Item # 33KE27
  • Mfr. Model # 107118
  • UNSPSC # 47121602
  • Catalog Page # 1566 1566
Country of Origin Mexico. Country of Origin is subject to change.

Bagged, corded backpack vacuums trap dirt, dust, and allergens in replaceable bags that are discarded when full. They keep debris contained for disposal to help prevent recirculation of dust and allergens, making them a common choice for vacuuming in healthcare and educational settings. These backpack vacuums allow movement as far as the cord extends for cleaning underneath, around, and between furniture and equipment.

Corded backpack vacuums plug into an electrical outlet and rest on your back as they remove dirt and dust from carpets and bare floors. They strap to you to be carried along for cleaning ceilings, walls, corners, and stairways. Their corded design eliminates the battery-recharging downtime associated with cordless units.

Technical Specs

  • Vacuum Product Grouping Backpack Vacuum
  • Vacuum Power Source Corded
  • Vacuum Filtration Type Standard
  • Vacuum Collection Type Reusable Bag
  • Vacuum Capacity 1 1/2 gal
  • Vacuum Pickup Type Dry
  • Vacuum Air Flow 150 cfm
  • Static Pressure 100 in
  • Weight 10 lb
  • Sound Level 67 dB
  • Number of Motor Stages 1
  • Power 1,188 W
  • Current 9.9 A
  • Hose Dia. 1 1/2 in
  • Hose Length 4 ft
  • Power Cord Length 50 ft
  • Series Super QuarterVac(TM)
  • Includes 42 in to 59 in Telescoping 1.5 in Wand, 14 in Xover Multi-Surface Floor Tool, 17 in Crevice Tool, 3 in Dust Brush, 5 in Upholstery Tool, 4 ft Static-Dissipating 1.5 in Hose, (2) Filter Bags, 50 ft Extension Cord
  • Standards CSA C22.2 No. 243, UL 1017
  • Item Backpack Vacuum

Bagged, corded backpack vacuums trap dirt, dust, and allergens in replaceable bags that are discarded when full. They keep debris contained for disposal to help prevent recirculation of dust and allergens, making them a common choice for vacuuming in healthcare and educational settings. These backpack vacuums allow movement as far as the cord extends for cleaning underneath, around, and between furniture and equipment.

Corded backpack vacuums plug into an electrical outlet and rest on your back as they remove dirt and dust from carpets and bare floors. They strap to you to be carried along for cleaning ceilings, walls, corners, and stairways. Their corded design eliminates the battery-recharging downtime associated with cordless units.

Back to Top