Navigation Menu New

Access My Account, Order History, Lists and more here.

33KE25 107146 UNSPSC # 47121602

Tap image to zoom.

Roll over image to zoom.

Backpack Vacuum, 106 cfm, HEPA Vacuum Filtration Type, 11 lb, 1 1/2 gal

  • Item # 33KE25
  • Mfr. Model # 107146
  • UNSPSC # 47121602
  • Catalog Page # N/A
Country of Origin Mexico. Country of Origin is subject to change.

Bagged, corded backpack vacuums trap dirt, dust, and allergens in replaceable bags that are discarded when full. They keep debris contained for disposal to help prevent recirculation of dust and allergens, making them a common choice for vacuuming in healthcare and educational settings. These backpack vacuums allow movement as far as the cord extends for cleaning underneath, around, and between furniture and equipment.

Corded backpack vacuums plug into an electrical outlet and rest on your back as they remove dirt and dust from carpets and bare floors. They strap to you to be carried along for cleaning ceilings, walls, corners, and stairways. Their corded design eliminates the battery-recharging downtime associated with cordless units.

Technical Specs

  • Vacuum Product Grouping Backpack Vacuum
  • Vacuum Filtration Type HEPA
  • Vacuum Capacity 1 1/2 gal
  • Vacuum Air Flow 106 cfm
  • Static Pressure 82 in
  • Weight 11 lb
  • Sound Level 60 dB
  • Number of Motor Stages 1
  • Hose Dia. 1 1/4 in
  • Hose Length 54 in
  • Power Cord Length 50 ft
  • Series QuietPro(TM)
  • Includes (2) Intercept Micro Filter Bag #100331, 14 in Xover Multi-Surface Floor Tool, 17 in Crevice Tool, 3 in Dust Brush, 5 in Upholstery Tool, 1-1/2 in Static-Dissipating Vacuum Hose, (2) 1-1/2 in PC Aluminum Button Lock Wand, 50 ft Extension Cord and (2) Intercept Micro Filter Bags
  • Item Backpack Vacuum

Bagged, corded backpack vacuums trap dirt, dust, and allergens in replaceable bags that are discarded when full. They keep debris contained for disposal to help prevent recirculation of dust and allergens, making them a common choice for vacuuming in healthcare and educational settings. These backpack vacuums allow movement as far as the cord extends for cleaning underneath, around, and between furniture and equipment.

Corded backpack vacuums plug into an electrical outlet and rest on your back as they remove dirt and dust from carpets and bare floors. They strap to you to be carried along for cleaning ceilings, walls, corners, and stairways. Their corded design eliminates the battery-recharging downtime associated with cordless units.

Back to Top