Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

C3
PROTEAM

2-1/2 gal. Backpack Vacuum, 159 cfm, 9.5 Amps, HEPA Filter Type

  • Item # 53PN15
  • My Part #
  • Mfr. Model # 107538
  • Catalog Page # N/A
  • UNSPSC # 47121602
2-1/2 gal. Backpack Vacuum, 159 cfm, 9.5 Amps, HEPA Filter Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $557.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 26.4 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Backpack Vacuum
  • Amps 9.5
  • Air Flow 159 cfm
  • Series Super Coach Pro
  • Vacuum Capacity 2-1/2 gal.
  • Filter Type HEPA
  • Vacuum Filter Bag
  • Static Pressure 96
  • Net Weight 23 lb.
  • Cord Length 50 ft.
  • Voltage 120
  • Watts 1108
  • Sound Level dBA 65 dBA
  • Number of Motor Stages 1
  • Height 23"
  • Hose Dia. 1-1/2"
  • Hose Length 4 ft. 5 In.
  • Warranty 3 yr. Parts/Labor and Motor, Lifetime On Molded Body Parts
  • Includes Carpet Tool, Hard Surface Tool, Telescoping Wand, Crevice Tool, Dust Brush, Upholstery Tool, Cord, (2) Filter Bags
  • Standards UL 1017, CSA C22.2 No. 243
  • Green Certification or Other Recognition CRI Green Label Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Arab Emirates, Afghanistan, Switzerland, Western Sahara, United Kingdom, Sweden, Syria, Turks and Caicos Islands, Togo, Thailand, Tajikistan, Tokelau Islands, Democratic Republic of Timor-Leste, Turkmenistan, Tunisia, Tonga, Turkey, Trinidad and Tobago, Tuvalu, Taiwan, Tanzania, Ukraine, Uganda, Uruguay, Uzbekistan, Vatican City, Bolivarian Republic of Venezuela, Vietnam, Vanuatu, Wallis and Futuna Islands, Western Samoa, Yemen, Yugoslavia, Zambia, and Zimbabwe.

  • This item is restricted for international sale.

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is CRI Green Label Certified.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.