Skip Content

ST
PROTEAM

2-1/2 gal. Backpack Vacuum, 150 cfm, 9.9 Amps, HEPA Filter Type

  • Item # 33KE26
  • My Part #
  • Mfr. Model # 107119
  • Catalog Page # 1566
  • UNSPSC # 47121602
SuperCoachVac Backpck Vacuum Cleanr,11lb close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $487.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 23.75 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This backpack vacuum is for use in schools, office buildings, healthcare facilities, or any large, high-traffic area. It uses filter No. 2RKX8, available separately.

View More

Technical Specs

  • Item Backpack Vacuum
  • Amps 9.9
  • Air Flow 150 cfm
  • Series Super CoachVac(TM)
  • Vacuum Capacity 2-1/2 gal.
  • Filter Type HEPA
  • Vacuum Filter Cloth
  • Static Pressure 100"
  • Net Weight 11 lb.
  • Cord Length 50 ft.
  • Watts 1188
  • Sound Level dBA 66 dBA
  • Number of Motor Stages 1
  • Hose Dia. 1-1/4"
  • Hose Length 54"
  • Warranty 3 yr. Parts/Labor and Motor, Lifetime On Molded Body Parts
  • Includes (2) Intercept Micro Filter Bag #100331, 14" Xover Multi-Surface Floor Tool, 17" Crevice Tool, 3" Dust Brush, 5" Upholstery Tool, 1-1/2" Static-Dissipating Vacuum Hose, (2) 1-1/2" PC Aluminum Button Lock Wand, 50 ft. Extension Cord and (2) Intercept Micro Filter Bags
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.