ST
PROTEAM

1-1/2 gal. Cordless Backpack Vacuum, 78 cfm, 10 Amps, HEPA Filter Type

  • Item # 53PN17
  • My Part #
  • Mfr. Model # 107509
  • Catalog Page # 1566
  • UNSPSC # 47121602
1-1/2 gal. Cordless Backpack Vacuum, 78 cfm, 10 Amps, HEPA Filter Type close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,606.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 32.79 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

GoFree Flex Pro Cordless Backpack comes complete with 14" Xover multi-surface floor tool, two-piece wand, 5" upholstery tool, 3" dust brush, and 17" crevice tool. Provides up to 75 minutes of run time.

• 30% increase in productivity
• Fast charge battery

View More

Technical Specs

  • Item Cordless Backpack Vacuum
  • Amps 10
  • Air Flow 78 cfm
  • Series GoFree Flex Pro
  • Vacuum Capacity 1-1/2 gal.
  • Filter Type HEPA
  • Vacuum Filter Bag
  • Static Pressure 54"
  • Net Weight 24 lb.
  • Cord Length Cordless
  • Voltage 36
  • Watts 360
  • Sound Level dBA 63 dBA
  • Number of Motor Stages 1
  • Height 24"
  • Hose Dia. 1-1/2"
  • Hose Length 4 ft. 5 In.
  • Warranty 3 yr. Parts and Labor, 2 yr. Motor/Battery and Charger, Lifetime On Molded Body Parts
  • Includes Multi-Surface Tool, (2) 2-Piece Bend button Lock Wand, Crevice Tool, Dust Brush, Upholstery Tool, (2) Filter Bags
  • Standards UL 1017, CSA C22.2 No. 243
  • Green Certification or Other Recognition CRI Green Label Certified
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is CRI Green Label Certified.

Replacement Parts

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.