Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

PRO-SEAL

Permanent Threadlocker, 50mL Bottle, Red

  • Item# 3HHJ3
  • Mfr. Model# 27150
  • Catalog Page# N/A
  • UNSPSC# 31201612
Permanent Threadlocker,50mL Bottle,Red close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $20.86 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pro Lok™ formula fills gaps to help secure the join and prevent thread galling and corrosion. Use for frame bolts, freeze plugs, wheel studs, cylinder block and rocker arm studs, and more. It also helps retain bearings. This high-strength threadlocker resists oil, gasoline, solvents, and automotive fluids. To remove it, heat the parts over 300?F to weaken the bond.

View More

Technical Specs

  • Threadlocker Classification Threadlocker
  • Threadlocker Strength High
  • Threadlocker Color Red
  • Threadlocker Disassembly Permanent
  • Physical Form Liquid
  • Threadlocker Container Bottle
  • Size 50mL
  • Chemical Type Anaerobic
  • For Fastener Dia. Up to 3/4"
  • Series Pro Lok
  • Gap Fill 0.008"
  • Full Cure 24 hr.
  • Application Time Less Than 25 min.
  • Application Temp. Range store below 32 Degrees C
  • Performance Temp. Range -51 Degrees to 149 Degrees C
  • Flash Point Greater Than 200 Degrees F
  • Specific Gravity 1.10
  • Viscosity 200 to 800 cP
  • Removable With Heat and Hand Tools
  • Application For Locking, Sealing, Joining, and Fastening Of Threaded Metal Components
  • Standards MIL-S-22473D
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.