Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
PROSEAL

High Temp., Sensor-Safe Red RTV Silicone Gasket Maker, 8 oz.

  • Item # 3HHH6
  • Mfr. Model # 80729
  • Catalog Page # 2289
  • UNSPSC # 31181510
High Temp., Sensor-Safe Red RTV Silicone Gasket Maker, 8 oz. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $17.08 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Proseal® low-solvent gasket sealant releases significantly fewer harmful vapors than standard adhesives. For rigid or flexible flanges.

View More

Technical Specs

  • Item RTV Silicone Gasket Maker
  • Type High Temp., Sensor-Safe
  • Size 8 oz.
  • Color Red
  • Temp. Range -70 to 650 Degrees F
  • Specific Gravity 1.04
  • Viscosity Paste
  • Flash Point 250 Degrees F
  • Full Cure 24 hr.
  • Begins to Harden 10 min.
  • Substrates Metal
  • Characteristics Low Volatile Formula
  • Application High Temperature, Replaces Pre Cut Gaskets for A Reliable Seal on Exhaust Manifolds, Timing Chain Covers, and Most Other High Temperature Applications.
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Other Regulated Material

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.