Skip Content

DV
PROPPER

Women's Tactical Pants. Size: 18, Fits Waist Size: 38-1/2", Inseam: 36-1/2", Black

  • Item # 13Z433
  • My Part #
  • Mfr. Model # F52548200118
  • Catalog Page # N/A
  • Catalog Group # G0107
  • UNSPSC # 46181527
Womens Tactical Pant,Black,Size 18 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Fade-, shrink-, and wrinkle-resistant pants are designed with a heavy-duty double seat and knee for durability. Reinforced front pocket openings prevent ripping and fraying, and action-stretch waistband provides ease of movement. 9-pocket design includes internal kneepad openings, wallet pocket-in-a-pocket, 2 coin pockets, and large cell phone pocket. Also feature attached D-ring for keys or tools and sturdy snap closure with french fly. 36-1/2" inseam. Unhemmed.

• 65/35 poly/cotton ripstop fabric
• PTFE fabric protector repels stains and liquids

View More

Technical Specs

  • Item Women's Tactical Pants
  • Size 18
  • Color Black
  • Fits Waist Size 38-1/2"
  • Garment Style Pants
  • Inseam 36-1/2"
  • Material 65% Polyester/35% Cotton Canvas
  • Fabric Weight 8.5 oz.
  • Pockets Y
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms