Skip Content

DV
PROPPER

Women's Tactical Pants. Size: 12, Fits Waist Size: 33-1/2", Inseam: 36-1/2", Black

  • Item # 13Z430
  • My Part #
  • Mfr. Model # F52548200112
  • Catalog Page # N/A
  • Catalog Group # G0107
  • UNSPSC # 46181527
Women's Tactical Pants. Size: 12, Fits Waist Size: 33-1/2", Inseam: 36-1/2", Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Fade-, shrink-, and wrinkle-resistant pants are designed with a heavy-duty double seat and knee for durability. Reinforced front pocket openings prevent ripping and fraying, and action-stretch waistband provides ease of movement. 9-pocket design includes internal kneepad openings, wallet pocket-in-a-pocket, 2 coin pockets, and large cell phone pocket. Also feature attached D-ring for keys or tools and sturdy snap closure with french fly. 36-1/2" inseam. Unhemmed.

• 65/35 poly/cotton ripstop fabric
• PTFE fabric protector repels stains and liquids

View More

Technical Specs

  • Item Women's Tactical Pants
  • Size 12
  • Color Black
  • Fits Waist Size 33-1/2"
  • Garment Style Pants
  • Inseam 36-1/2"
  • Material 65% Polyester/35% Cotton Canvas
  • Fabric Weight 8.5 oz.
  • Pockets Y
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms