TP
PROPPER

Women's ABU Trouser. Size: 14, Inseam: 34", AF Digital Tiger Stripe

  • Item # 56FA66
  • My Part #
  • Mfr. Model # F52162137614L
  • Catalog Page # N/A
  • UNSPSC # 53102703
Women's ABU Trouser. Size: 14, Inseam: 34", AF Digital Tiger Stripe close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Security~Police and EMT Uniforms~Police and EMT Pants


$100.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 42.3 lbs.
Country of Origin Dominican Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Item Women's ABU Trouser
  • Size 14
  • Color AF Digital Tiger Stripe
  • Garment Style Pants
  • Inseam 34"
  • Material 50% Nylon/50% Cotton Ripstop
  • Binding Metal Button
  • Fabric Weight 6.5 oz.
  • Pockets 6
  • Includes Sewn to Military Specification FQ PD-06-11B, Fade, Shrink and Wrinkle Resistant, NIR Compliant, Fused Pocket Flaps, Two Shin High Cargo Pockets with Button Flaps
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms