TP
PROPPER

Tactical Shirt,Khaki,Size L Reg

  • Item # 12K237
  • My Part #
  • Mfr. Model # F531150250L
  • Catalog Page # N/A
  • Catalog Group # G0102
  • UNSPSC # 46181526
Tactical Shirt,Khaki,Size L Reg close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $58.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.8 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Durable tactical shirts are ideal for wear while on or off duty. They feature mock buttons with a hidden zipper front that allows quick access to a vest or weapon. Hidden collar stays give the shirts a professional appearance. Details include 2 zippered chest pockets, gusseted underarms for improved range of motion, and a longer tail in the back to help ensure the shirt stays tucked in.

• 65/35 poly/cotton ripstop fabric
• PTFE fabric protector repels stains and liquids

View More

Technical Specs

  • Item Tactical Shirt Short Sleeve
  • Size L
  • Color Khaki
  • Material 65% Polyester, 35% Cotton Ripstop Lightweight
  • Fits Chest Size 52"
  • Sleeve Length 11"
  • Neck Size 18"
  • Pockets Y
  • Fabric Weight 4 oz.
  • Type Regular
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.