Skip Content

TP
PROPPER

Tactical Polo,Red,Size XS

  • Item # 12K434
  • My Part #
  • Mfr. Model # F534172600XS
  • Catalog Page # N/A
  • Catalog Group # G0098
  • UNSPSC # 46181526
Tactical Polo,Red,Size XS close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $52.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.6 lbs.
Country of Origin Bangladesh Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Shirt features advanced wicking technology that dries 125% faster than cotton and 30% faster than polyester to keep the wearer cool and dry. The 6-channel wicking fiber has been engineered into the fabric, so it will not wash out. The durable fabric is extremely soft and is resistant to fading, wrinkling, and pilling. Shirt has a low-profile appearance that is ideal for wear both on and off duty. Gusseted mesh underarms provide additional ventilation and increase range of motion. Details include mic clips on the shoulders, sunglass clip under the placket, a longer tail in the back to help keep shirt tucked in, and hidden collar stays.

• 90/10 poly/spandex blend

View More

Technical Specs

  • Item Tactical Polo
  • Size XS
  • Color Red
  • Material Polyester and Spandex
  • Fits Chest Size 39"
  • Sleeve Length 8-3/8"
  • Neck Size 16"
  • Pockets Y
  • Fabric Weight 6.2 oz.
  • Type Short Sleeve
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.