Navigation Menu New

Access My Account, Order History, Lists and more here.

12K406 F534172226XL UNSPSC # 46181526

Tap image to zoom.

Roll over image to zoom.

Tactical Polo, Silver Tan, Size XL

  • Item # 12K406
  • Mfr. Model # F534172226XL
  • UNSPSC # 46181526
  • Catalog Group # G0098
  • Catalog Page # N/A
Country of Origin Varies. Country of Origin is subject to change.

Shirt features advanced wicking technology that dries 125% faster than cotton and 30% faster than polyester to keep the wearer cool and dry. The 6-channel wicking fiber has been engineered into the fabric, so it will not wash out. The durable fabric is extremely soft and is resistant to fading, wrinkling, and pilling. Shirt has a low-profile appearance that is ideal for wear both on and off duty. Gusseted mesh underarms provide additional ventilation and increase range of motion. Details include mic clips on the shoulders, sunglass clip under the placket, a longer tail in the back to help keep shirt tucked in, and hidden collar stays.

• 90/10 poly/spandex blend

Technical Specs

  • Item Tactical Polo
  • Size XL
  • Color Silver Tan
  • Material Polyester and Spandex
  • Fits Chest Size 52 in
  • Sleeve Length 19-1/4 in
  • Neck Size 19-1/4 in
  • Pockets Y
  • Fabric Weight 6.2 oz
  • Type Short Sleeve

Shirt features advanced wicking technology that dries 125% faster than cotton and 30% faster than polyester to keep the wearer cool and dry. The 6-channel wicking fiber has been engineered into the fabric, so it will not wash out. The durable fabric is extremely soft and is resistant to fading, wrinkling, and pilling. Shirt has a low-profile appearance that is ideal for wear both on and off duty. Gusseted mesh underarms provide additional ventilation and increase range of motion. Details include mic clips on the shoulders, sunglass clip under the placket, a longer tail in the back to help keep shirt tucked in, and hidden collar stays.

• 90/10 poly/spandex blend

Back to Top