Skip Content
WV
PROPPER

Shirts,M,Short Sleeve,Black

  • Item # 28AJ16
  • My Part #
  • Mfr. Model # F53531G001M
  • Catalog Page # N/A
  • Catalog Group # H5530
  • UNSPSC # 53102703
Shirts,M,Short Sleeve,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $15.45 / each

Web Price $67.72

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 2.0 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Stretch tactical shirts provide mobility and comfort for long duty days. Dual chest pockets have magnet closures for quick, silent access. Underarm gussets expand range of motion. Elongated shirt tail helps maintain a professional appearance.

• Durable water-repellent finish
•  Pen pocket on chest and sleeve

View More

Technical Specs

  • Item Short Sleeve Shirt
  • Size M
  • Color Black
  • Material 96% Nylon, 4% Spandex with Durable Water Repellent
  • Fits Chest Size 38" to 40"
  • Sleeve Length Short Sleeve
  • Pockets 3
  • Fabric Weight 6.4 oz.
  • Type Short Sleeve
  • Includes Easy-Access Dual Chest Pockets with Magnet Closure, Underarm Gusset, Pen Pocket on Chest and Sleeve, Shirt Tail Hem
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.