Navigation Menu New

Access My Account, Order History, Lists and more here.

45KE21 F56380A001 UNSPSC # 46101801

Tap image to zoom.

Roll over image to zoom.

Range Ready Bag, Black, Polyester, Single

  • Item # 45KE21
  • Mfr. Model # F56380A001
  • UNSPSC # 46101801
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item Range Ready Bag
  • Type Single
  • Size Universal
  • Color Black
  • Material Polyester
  • Length (In.) 15 in
  • Width (In.) 10 in
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 0
  • Closure Zipper
  • Fits Pistols/Accessories
  • For Use With Handguns, Magazines, Tactical Accessories
  • Features Contrast Lining, Molle Webbing Compatible, Padded On All Sides
  • Includes Adjustable Shoulder Strap, Removable Hook-and-Loop Organizer Panel, (6) Pistol Magazine Slots, (2) Adjustable Padded Dividers
Back to Top