TP
PROPPER

Rain Pants, High Visibility: No, ANSI Class: Unrated, Nylon, 3XL, Blue

  • Item # 56EY20
  • My Part #
  • Mfr. Model # F52393F4503XL
  • Catalog Page # N/A
  • UNSPSC # 46181525
Rain Pants, High Visibility: No, ANSI Class: Unrated, Nylon, 3XL, Blue close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $69.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 15.3 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is restricted for international sale.

Technical Specs

  • Rainwear Style Rain Pants
  • High Visibility No
  • Rainwear ANSI Class Unrated
  • Rainwear Size 3XL
  • Rainwear Color Blue
  • Rainwear Features Wind Resistant
  • Rainwear Primary Material Nylon
  • Fits Waist Size 50" to 60"
  • Rainwear Ankle Style Snap
  • Rainwear Closure Type Elastic
  • Gender Men's
  • Inseam 29"
  • Material 100% Nylon Ripstop with Durable Water Repellent
  • Resists Dirt,Moisture
  • Seam Style Taped
  • Number of Pockets (Inside) 0
  • Number of Pockets (Outside) 3
  • Includes Elastic Waistband, Taped Seams, Durable Water Repellent Finish, Windproof
  • Thickness 0.55mm
  • Fabric Weight 3.2 oz.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.