Skip Content

DV
PROPPER

Pants. Size: 40" x 30", Fits Waist Size: 40", Inseam: 30", Black

  • Item # 28AL04
  • My Part #
  • Mfr. Model # F52821H00140X30
  • Catalog Page # N/A
  • Catalog Group # H5508
  • UNSPSC # 53102703
Pants,40in x 30in,Regular,Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

11-pocket design includes easily accessible angled cargo pockets, with internal dividers to keep magazines separated. Tactical pants contain a small amount of stretch fabric, so they move with you in physical situations. Hip pocket gives quick access to an extra magazine or mobile phone. Back zip pockets provide secure storage. Gusseted crotch allows greater range of motion.

•  Durable water-repellent finish
•  Elastic waist improves mobility and adds up to 4" extra space

View More

Technical Specs

  • Item Pants
  • Size 40" x 30"
  • Color Black
  • Fits Waist Size 40"
  • Garment Style Pants
  • Inseam 30"
  • Material 97% Nylon/3% Spandex with Durable Water Repellent
  • Fabric Weight 6.4 oz.
  • Pockets 6
  • Includes Angled Cargo Pockets, Hip Pocket, Additional Back Zip Pockets, Gusseted Crotch
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms