Skip Content

DV
PROPPER

Pants. Size: 3XL, Fits Waist Size: 39" to 42", Inseam: 32-1/2" to 35-1/2", A-TACS LE Camo

  • Item # 38MY60
  • My Part #
  • Mfr. Model # F520938067XL3
  • Catalog Page # N/A
  • Catalog Group # J2341
  • UNSPSC # 53102703
Pants. Size: 3XL, Fits Waist Size: 39" to 42", Inseam: 32-1/2" to 35-1/2", A-TACS LE Camo close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Police and EMT Pants

Technical Specs

  • Item Pants
  • Size 3XL
  • Color A-TACS LE Camo
  • Fits Waist Size 39" to 42"
  • Garment Style Pro Pants
  • Inseam 32-1/2" to 35-1/2"
  • Material Polyester/Cotton
  • Fabric Weight 6.5 oz.
  • Pockets 6
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms