Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
PROPPER

Pants. Size: 32" x 32", Fits Waist Size: 32", Inseam: 32", Khaki

  • Item # 38MZ86
  • My Part #
  • Mfr. Model # F52771G25032X32
  • Catalog Page # N/A
  • Catalog Group # J2349
  • UNSPSC # 53102703
Pants. Size: 32" x 32", Fits Waist Size: 32", Inseam: 32", Khaki close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Police and EMT Pants

Technical Specs

  • Item Pants
  • Size 32" x 32"
  • Color Khaki
  • Fits Waist Size 32"
  • Garment Style Pro Pants
  • Inseam 32"
  • Material Nylon/Spandex
  • Fabric Weight 7.3 oz.
  • Pockets 7
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms