Skip Content
TP
PROPPER

Pants. Size: 30" x 34", Fits Waist Size: 30", Inseam: 34", Olive

  • Item # 28AL50
  • Mfr. Model # F52821H33030X34
  • Catalog Page # N/A
  • Catalog Group # H5508
  • UNSPSC # 53102703
Pants. Size: 30" x 34", Fits Waist Size: 30", Inseam: 34", Olive close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $72.84 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2.0 lbs.
Country of Origin Vietnam Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

11-pocket design includes easily accessible angled cargo pockets, with internal dividers to keep magazines separated. Tactical pants contain a small amount of stretch fabric, so they move with you in physical situations. Hip pocket gives quick access to an extra magazine or mobile phone. Back zip pockets provide secure storage. Gusseted crotch allows greater range of motion.

•  Durable water-repellent finish
•  Elastic waist improves mobility and adds up to 4" extra space

View More

Technical Specs

  • Item Pants
  • Size 30" x 34"
  • Color Olive
  • Fits Waist Size 30"
  • Garment Style Pants
  • Inseam 34"
  • Material 97% Nylon/3% Spandex with Durable Water Repellent
  • Fabric Weight 6.4 oz.
  • Pockets 6
  • Includes Angled Cargo Pockets, Hip Pocket, Additional Back Zip Pockets, Gusseted Crotch
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.