Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
PROPPER

Military Coat, M Fits Chest Size 37" to 40", Multicam Color

  • Item# 13Z152
  • Mfr. Model# F545414377M2
  • Catalog Page# N/A
  • Catalog Group# G0072
  • UNSPSC# 46181533
Military Coat, M Fits Chest Size 37" to 40", Multicam Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

65/35 poly/cotton twill fabric is comfortable and durable, with all-season weight and excellent color integrity. Coats have 4 front pockets with fused pocket flaps, a chest pen pocket, and drain holes in the bellowed pockets. Additional details include double-reinforced elbows and adjustable sleeve buttons. Constructed with felled side seams and sleeves.

• Sewn to military specification MIL-C-44048G

View More

Technical Specs

  • Item Military Coat
  • Size M
  • Color Multicam
  • Material 65% Polyester/35% Cotton Twill
  • Fits Chest Size 37" to 40"
  • Sleeve Length 25-1/4"
  • Garment Style Coat
  • Fabric Weight 7 oz.
  • Pockets Y
  • Type Regular
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms