Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TP
PROPPER

Military Coat, 2XL Fits Chest Size 49" to 52", Multicam Color

  • Item# 12W544
  • Mfr. Model# F545921377XXL3
  • Catalog Page# N/A
  • Catalog Group# G0059
  • UNSPSC# 46181533
Military Coat, 2XL Fits Chest Size 49" to 52", Multicam Color close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $113.70 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.8 lbs.
Country of Origin Dominican Republic Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Coat has a zip front with hook-and-loop closures and a mandarin collar that can be worn up to protect the wearer's neck. Loop-facing patches accommodate badges and name tapes. Details include a 3-slot pen pocket on the left sleeve, shoulder and tilted chest pockets, and cuffs with hook-and-loop closures. External elbow pouches accept elbow pad inserts (not included) and have hook-and-loop closures.

• Fade-, shrink-, and wrinkle-resistant 50/50 nylon/cotton ripstop
• Sewn to military specifications FQ/PD 07-13A
• NIR compliant; approved for military operations

View More

Technical Specs

  • Item Military Coat
  • Size 2XL
  • Color Multicam
  • Material 50% Nylon/50% Cotton Ripstop
  • Fits Chest Size 49" to 52"
  • Sleeve Length 24-5/8"
  • Garment Style Coat
  • Fabric Weight 6.5 oz.
  • Pockets Y
  • Type Long
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.