Skip Content

TP
PROPPER

Mens Tactical Shorts,Olive,Size 38

  • Item # 13Z686
  • My Part #
  • Mfr. Model # F52535033038
  • Catalog Page # N/A
  • Catalog Group # G0058
  • UNSPSC # 46181527
Mens Tactical Shorts,Olive,Size 38 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $52.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.2 lbs.
Country of Origin Haiti Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Fade-, shrink-, and wrinkle-resistant shorts designed with a heavy-duty double seat for durability. Reinforced front pocket openings prevent ripping and fraying, and action-stretch waistband provides ease of movement. 9-pocket design includes wallet pocket-in-a-pocket and 2 coin pockets. Also feature attached D-ring for keys or tools and sturdy snap closure with french fly. 9" inseam.

• 65/35 poly/cotton fabric
• PTFE fabric protector repels stains and liquids

View More

Technical Specs

  • Item Taclite Shorts
  • Size 38"
  • Fits Waist Size 38"
  • Inseam 9"
  • Color Olive
  • Material 65% Polyester/35% Cotton Ripstop Lightweight
  • Pockets Y
  • Fabric Weight 6.4 oz.
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.