Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
PROPPER

Men's Tactical Pants. Size: L, Fits Waist Size: 35" to 38", Inseam: 29-1/2" to 32-1/2", Multicam

  • Item# 13Z017
  • Mfr. Model# F520114377L2
  • Catalog Page# N/A
  • Catalog Group# G0049
  • UNSPSC# 46181527
Men's Tactical Pants. Size: L, Fits Waist Size: 35" to 38", Inseam: 29-1/2" to 32-1/2", Multicam close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

65/35 polyester/cotton twill fabric is comfortable and durable, with all-season weight and excellent color integrity.
Pants feature 6 pockets for storage; 4 pockets close with button flaps and bellowed pockets have drain holes. Details include a 4-button fly and adjustable waist tabs for a precise fit. Nylon drawstrings at the legs are fused, knotted, and tacked. Constructed with double-reinforced seat and knees and felled inseams, outseams, and seat seams.

• Sewn to military specification MIL-T-44047E

View More

Technical Specs

  • Item Men's Tactical Pants
  • Size L
  • Color Multicam
  • Fits Waist Size 35" to 38"
  • Garment Style Pants
  • Inseam 29-1/2" to 32-1/2"
  • Material 65% Polyester/35% Cotton Twill
  • Fabric Weight 7 oz.
  • Pockets Y
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms