Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
PROPPER

Men's Tactical Pants. Size: 32, Fits Waist Size: 31" to 32-1/2", Inseam: 32-1/2" to 35-1/2", Sheriff

  • Item# 13M987
  • Mfr. Model# F52123820032L
  • Catalog Page# N/A
  • Catalog Group# G0108
  • UNSPSC# 46181527
Men's Tactical Pants. Size: 32, Fits Waist Size: 31" to 32-1/2", Inseam: 32-1/2" to 35-1/2", Sheriff close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product Details

Pants have 8 pockets, including forward-slanted cargo-style pockets with hook-and-loop closures. Gripper waistband keeps the wearer's shirt tucked in. Additional details include a zipper fly with double-snap closure, extra-large belt loops for a duty belt, cuffs with front tie closure to keep pants snug against boots, and external kneepad openings.

•  Battle Rip® 6535 poly/cotton ripstop
•  ACU-style uniforms enhanced for law enforcement professionals

View More

Technical Specs

  • Item Men's Tactical Pants
  • Size 32
  • Color Sheriff Brown
  • Fits Waist Size 31" to 32-1/2"
  • Inseam 32-1/2" to 35-1/2"
  • Material 65% Polyester/35% Cotton Ripstop
  • Fabric Weight 6.5 oz.
  • Pockets Y
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms